Shop All Folding Chairs
Boss
Diamond Stacking W/Arm In Black
Mfr # B9501-BK
Zoro # G2232725
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Width 18"
- Back Width 18"
- Seat Depth 18"
- Material Crepe
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9501-BK
- Zoro # G2232725
- UPC # 751118950113
- Country of Origin China
- Category Folding Chairs
Dimensions
Seat Width | 18" |
Back Width | 18" |
Seat Depth | 18" |
Details
Item | Diamond Stacking W/Arm In Black |
Material | Crepe |
Color | Black |
Style | Stacking Arm Chair |
Description
Diamond Stacking W/Arm In Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7467)
- FLASH FURNITURE Sofa, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SOFA-BK-GG)
- INTELLERUM BY DATUM CPU Locker, Large, Black (CPU2)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 79" (Twin XL), 6" Depth (BB-38796-CVR)
- BOSS Square Back Diamond Stacking Chair W/Arm In Blue (B9503-BE)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black (B9503-BK)
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- BOSS Stacking Chair, Overall 30-1/2" H (B9501-BE)
- BOSS Diamond Stacking In Black Caressoft (B9505-CS)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C04-SILVERVEIN-S076-GG)
- Boss Seating