Shop All Folding Chairs
Boss
Diamond Stacking In Black Caressoft
Mfr # B9505-CS
Zoro # G2232822
original price:
$56.67
7% off
new price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Depth 18"
- Seat Width 18"
- Material Fabric
- Color Black
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9505-CS
- Zoro # G2232822
- UPC # 751118950588
- Country of Origin China
- Category Folding Chairs
Dimensions
Seat Depth | 18" |
Seat Width | 18" |
Details
Item | Diamond Stacking In Black Caressoft |
Material | Fabric |
Color | Black |
Style | Stacking Chair |
Description
Diamond Stacking In Black Caressoft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- FLASH FURNITURE 8" Hybrid Mattress, Full Mattress in a Box (CL-E238-B-F-GG)
- MARTEX Mattress Pad, Queen, 60x80 In., Pk2 (5014145)
- R & R TEXTILE Hand Towel, 16x27 In., White, PK12 (51620)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black (B9503-BK)
- BOSS Stacking Chair, Overall 30-1/2" H (B9501-BE)
- BOSS Square Back Diamond Stacking Chair W/Arm In Blue (B9503-BE)
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- BOSS Stacking Chair, Overall 33-1/2" H, PK2 (B1800-CP-2)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Black - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BK-GG)
- Boss Seating