Shop All Desks
Boss
Desk Shell, Wood
Mfr # N104-M
Zoro # G2233260
original price:
$185.00
21% off
new price: $145.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- Type Desk Shell
- Color High Pressure Laminate (HPL) Frame, High Pressure Laminate (HPL) Base, Mahogany Base, Mahogany Frame
- Material Wood
- Assembly Assembly Required
- Features Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Desk Shell |
Item | Desk Shell 48" x 24",Mahogany |
Color | High Pressure Laminate (HPL) Frame, High Pressure Laminate (HPL) Base, Mahogany Base, Mahogany Frame |
Material | Wood |
Assembly | Assembly Required |
Features | Durable |
Product Type | Desk Shell 48" x 24",Mahogany |
Description
Desk Shell 48 In. x 24 In.,Mahogany
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BE/W)
- BILT-RITE MASTEX HEALTH Bed Wedge - Medium (FW101)
- BAXTON STUDIO Gisela Two-Tone Oak and Dark Gray 3-Door Shoe Storage Cabinet (152-9173)
- HIRSH 15 in W 2 Drawer Pedestal Files, Charcoal, Letter (21118)
- BOSS Desk Shell, Wood (N104-MOC)
- BOSS Desk Return, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood Base, Driftwood (N192-DW)
- BOSS Desk Shell, Driftwood (N101-DW)
- BOSS Desk Shell, 71" X (N189-M)
- BOSS Credenza, 60", Mocha (N111-MOC)
- BOSS Bridge 42"Wx24"Dx29.5"H, Mahogany (N197-M)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, Effortless Touch Up/Down, Reclaimed Wood Top, Silver Base (VL12BS6030-RW)
- Boss Desks