Shop All Desks
Boss
Desk Shell, Driftwood
Mfr # N104-DW
Zoro # G2233419
product price: $193.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$193.99
Free 30-Day Returns
Key Features
- Type Desk Shell
- Color Driftwood Frame, High Pressure Laminate (HPL) Base, High Pressure Laminate (HPL) Frame, Driftwood Base
- Material Driftwood
- Assembly Assembly Required
- Features Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Desk Shell |
Item | Desk Shell 48" x 24",Driftwood |
Color | Driftwood Frame, High Pressure Laminate (HPL) Base, High Pressure Laminate (HPL) Frame, Driftwood Base |
Material | Driftwood |
Assembly | Assembly Required |
Features | Durable |
Product Type | Desk Shell 48" x 24",Driftwood |
Description
Desk Shell 48 In. x 24 In.,Driftwood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16-1/2" Analog Wall Clock, Black (67400603)
- INFINITY INSTRUMENTS Infinity Instruments 12" Round Prosaic Wall Clock - Black (90/1201)
- KASON Long Strap Pacesetter Hinge, Textured (11256000004)
- DAP Blend Sticks, Dark Wood (7079804102)
- BOSS Reversible Return, 42"x24", Mocha (N196-MOC)
- BOSS Desk Shell, 71" X (N189-M)
- BOSS Desk Shell, Wood (N104-MOC)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- BOSS Deluxe Pedestal-Full, Box/Box/File, 15.5"Wx22"D, Mocha (N166-MOC)
- BOSS Desk Shell, Wood (N104-M)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Silver Base (VL22BS7230-8827)
- Boss Desks