Shop All Desks
Boss
Desk Shell, Driftwood
Mfr # N101-DW
Zoro # G2233215
product price: $209.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$209.99
Free 30-Day Returns
Key Features
- Type Desk Shell
- Color Frame, High Pressure Laminate (HPL) Frame, High Pressure Laminate (HPL) Base, Driftwood Base
- Material Driftwood
- Assembly Assembly Required
- Edge Type Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Desk Shell |
Item | Desk Shell,71"W x 36"D,Driftwood |
Color | Frame, High Pressure Laminate (HPL) Frame, High Pressure Laminate (HPL) Base, Driftwood Base |
Material | Driftwood |
Assembly | Assembly Required |
Edge Type | Band |
Weight Capacity | 250 lb |
Description
Desk Shell,71 In.W x 36 In.D,Driftwood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bath Towel, 24 x 48 In, White, PK12 (7131786)
- LORELL Tabletop, f/Width-adjustable Training Base, 60"x24", Gray (LLR62596)
- TAYLOR MADE FLAG U S 12""X18"" (50-78201)
- BARNWOODUSA Rustic Farmhouse Reclaimed 16x20 Picture Frame (Expresso) (672713219293)
- BOSS Bullet Desk, Driftwood, 71"x35" (N147-DW)
- BOSS Race Track Conference Table, 35" D, 71" W, 29-1/2" H, Mahogany, Wood (N135-M)
- BOSS Reception Desk, 71W X 30/36D X 42H, Mocha (N169-MOC)
- BOSS Reversible Return, 42"x24", Mocha (N196-MOC)
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-MOC)
- BOSS Deluxe Pedestal-Full, Box/Box/File, 15.5"Wx22"D, Mahogany (N166-M)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10583R.NN)
- Boss Desks