Shop All Desks
Boss
Desk Shell, 71" X
Mfr # N189-M
Zoro # G2234222
product price: $271.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$271.99
Free 30-Day Returns
Key Features
- Type Desk Shell
- Overall Width 71"
- Width 71"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71" |
Width | 71" |
Details
Type | Desk Shell |
Item | Bow Front Desk Shell,Mahogany,71"Wx36/41 |
Description
Bow Front Desk Shell,Mahogany,71 In.Wx36/41
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- LUMISOURCE Chloe Counter Stool in Gold Metal and Black Velvet, PK 2 (B26-CHLOE AUVBK2)
- UNIVERSAL Universal Economy Bookends, 9"H, Black, PK2 (UNV54091)
- BAXTON STUDIO Perry Blue Velvet Upholstered and Button Tufted Queen Size Daybed (156-9454)
- BOSS Reception Desk, 71W X 30/36D X 42H, Mocha (N169-MOC)
- BOSS Reception Desk, 48" W, Mocha Laminate Frame, Mocha Laminate Base, Wood (N168-MOC)
- BOSS Desk Shell, 36" D, 71" W, 29" H, Mocha, Wood (N101-MOC)
- BOSS Desk Shell, 30 in D, 60 in W, 29 1/2 in H, Laminate, Mahogany (N103-M)
- BOSS Reception Desk, 24" D, 42" W (N180-MOC)
- BOSS Race Track Conference Table, 49" D, 120" W, 29-1/2" H, Mahogany, Wood (N137-M)
- REGENCY Regency Legacy Stand Up Back to Back Desk/ Desk- Ash Grey (LSSDSD3646AG)
- Boss Desks