Shop All Desks
Boss
Desk Shell, 36" D, 71" W, 29" H, Mocha, Wood
Mfr # N101-MOC
Zoro # G4784208
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Type Desk Shell
- Overall Width 71"
- Overall Depth 36"
- Overall Height 29"
- Color Mocha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 71" |
Overall Depth | 36" |
Overall Height | 29" |
Width | 71" |
Height | 29" |
Caster/Glide Diameter | 1 in |
Description
Office Desk Shell, Caster/Glide Diameter 1 in, Caster/Glide Type Leveling Glides, Desktop Color Mocha, Desktop Material Melamine, Frame Color Mocha, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 36 in, Overall Height 29 in, Overall Width 71 in, Pedestal Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY 10 BLK Plas Wall Clock (25203)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7144)
- TRADEMARK FINE ART Barbara Mock ' Serene Retreat' Canvas Art, 18x24 (ALI39095-C1824GG)
- BOSS Desk Shell, 30 in D, 60 in W, 29 1/2 in H, Driftwood (N103-DW)
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-MOC)
- BOSS Desk Shell, Driftwood (N101-DW)
- BOSS Reversible Return, 36"x24", Mahogany (N192-M)
- BOSS Credenza, 60", Mocha (N111-MOC)
- BOSS Deluxe Pedestal-Full, Box/Box/File, 15.5"Wx22"D, Mocha (N166-MOC)
- BESTAR Adjustable Table, 67 1/8 in D, 71 1/8 in W, Bark Gray, Melamine (120857-47)
- Boss Desks