Shop All Waiting Room & Guest Chairs
Boss
Deluxe Posture Chair, 25"L40"H, Adjustable, B326Series
Mfr # B326-BE
Zoro # G2231291
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable
- Overall Height 40"
- Overall Depth 25"
- Caster Type Dual Wheeled
- Backrest Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B326-BE
- Zoro # G2231291
- UPC # 751118326031
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 40" |
Overall Depth | 25" |
Height | 35" |
Seat Width | 17.50" |
Back Width | 17.50" |
Width | 25" |
Seat Depth | 16.50" |
Depth | 25" |
Arm Height | 32" |
Details
Item | Deluxe Posture Chair |
Arm Style | Adjustable |
Caster Type | Dual Wheeled |
Backrest | Lumbar Support |
Color | Blue |
Series | B326 |
Features | Adjustable Arms |
Weight Capacity | 275 lb. |
Office Chair Style | Management Chair |
Material | Microfiber; Base, Casters: Nylon |
Style | Posture Chair |
Adjustable Arm | Yes |
Description
Deluxe Posture Chair,Blue Microfiber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8 Black Plastic Round Cap Plugs 5PK (76662)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Khaki (1300)
- STAR Adjustable Leg (2R-Y5092)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5/8 in (16 mm), Aluminum (206016010)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- BOSS Black Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-BK)
- BOSS Gray Guest Chair, 22 1/2" W 24-1/2" L 32" H, Fixed, Fabric Seat (B489C-GR)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BK)
- BOSS BlackGuest Chair, 24"L39"H, Loop, LeatherSeat (B6409)
- OFFICESOURCE Parson Collection Armless Micro Mesh Back Side Chair (3129GNSFBK)
- Boss Office Chairs