Shop All Desks
Boss
Credenza, Wood
Mfr # N111-M
Zoro # G2233452
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Credenza
- Color High Pressure Laminate (HPL) Base, Mahogany Frame, High Pressure Laminate (HPL) Frame, Mahogany Base
- Material Wood
- Assembly Assembly Required
- Edge Type Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Credenza |
Item | Credenza,60",Mahogany |
Color | High Pressure Laminate (HPL) Base, Mahogany Frame, High Pressure Laminate (HPL) Frame, Mahogany Base |
Material | Wood |
Assembly | Assembly Required |
Edge Type | Band |
Features | Durable |
Description
Credenza,60 In.,Mahogany
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame (LF-214A-SILVER-GG)
- FELLOWES FOOTREST, ADJUSTABLE (FEL8032201)
- FLASH FURNITURE Chair Mat w/Lip, 45"x53", Clear (MAT-CM11233FD-GG)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Mahogany (LBC361272-MAH)
- BOSS Desk Shell, 71" W, Driftwood Base, Laminate Frame, Laminate Base, Driftwood Frame, Driftwood (N189-DW)
- BOSS Pedestal, 2 Hanging, 3/4 Box/File, Mahogany (N108-M)
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-M)
- BOSS Desk Shell, 36" D, 71" W, 29" H, Mocha, Wood (N101-MOC)
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-MOC)
- BOSS Desk Shell, Wood (N104-MOC)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7631)
- Boss Desks