Shop All Desks
Boss
Credenza, 60", Mocha
Mfr # N111-MOC
Zoro # G2233321
original price:
$261.67
30% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Credenza
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Credenza |
Item | Credenza,60",Mocha |
Description
Credenza,60 In.,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Folding Bar Stool with Backrest, Black (FBS2BLCK)
- GLOBAL INDUSTRIAL High Back Gaming Chair, Bonded Leather, Black/Gray (695853GY)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- VULCAN HART Thermostat Knob and Screw Kit (00-913153)
- BOSS 24" D, Driftwood Base, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood (N197-DW)
- BOSS Desk Return, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood Base, Driftwood (N192-DW)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- BOSS Reception Desk, 42" W, Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base, Driftwood (N180-DW)
- BOSS Pedestal Desk, Laminate Frame, Driftwood Base, Laminate Base, Driftwood Frame, Driftwood (N176-DW)
- BOSS Deluxe Pedestal-Full, Box/Box/File, 15.5"Wx22"D, Mahogany (N166-M)
- LORELL 30 x 60 in. Fortress Maple Top Double-Pedestal Desk, Black (LLR60930)
- Boss Desks