Shop All Waiting Room & Guest Chairs
Boss
CreamFur Office Chair, 26"L39"H, Armless, FabricSeat, B220Series
Mfr # B220-FCRM
Zoro # G2230905
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Seat Color Cream
- Seat Material Fabric
- Overall Height 39"
- Overall Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B220-FCRM
- Zoro # G2230905
- UPC # 751118220063
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 39" |
Overall Depth | 26" |
Back Height | 19.50" |
Height | 35-1/2" |
Seat Height Max. | 22" |
Seat Width | 19" |
Back Width | 18" |
Width | 25" |
Seat Height Min. | 18.50" |
Seat Depth | 17.50" |
Depth | 26" |
Description
Tiffany Fur Chair-Cream
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Media Cabinet Base (4931LG)
- KENNEY MFG 1628 SLV Magnet Rod (KN40343V1)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1013-GG)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", Black Color (C778BP14BLK1X)
- BOSS Black Chair, 28 1/2" W 28-1/2" L 46-1/2" H, Fixed, Fabric Seat (B7401)
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- BOSS BlackModern Office Chair, 26"L39"H, Armless, MicroFiberSeat, B220Series (B220-BK)
- BOSS Antimicrobial Guest Chair, 500 lb. Weight Capacity (B9591AM-BK-500)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Adjustable, Fabric Seat, B1691 Series (B1691-BK)
- Boss Waiting Room & Guest Chairs