Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Boss
Chair, 27"L44"H, Wild, MeshSeat (Discontinued)
Mfr # B6888-BK-HR
Zoro # G2231885
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Wild
- Seat Material Mesh
- Overall Height 44"
- Overall Depth 27"
- Back Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B6888-BK-HR
- Zoro # G2231885
- UPC # 00751118881516
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 44" |
Overall Depth | 27" |
Seat Height Min. | 18" |
Height | 39" |
Width | 27" |
Seat Width | 18" |
Seat Depth | 20" |
Depth | 27" |
Arm Height | 32" |
Description
Mesh Chair,Multi-Function,Head Rest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.