Shop All Coated Gloves
Boss Cat Gloves
Large Double Dipped PVC Gloves
Mfr # 3600L
Zoro # G0937717
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Cat Gloves
- MFR # 3600L
- Zoro # G0937717
- UPC # 072874006105
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Double Dipped,PVC/Terry Glove,L |
Description
Double Dipped,PVC/Terry Glove,L
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-1-PK (7172-1-PK)
- MCR SAFETY Leather Gloves, High Visibility Orange, L, PR (911DPL)
- VIKING Open Road Safety W Pant Green (D6323WPG-XL)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-002)
- BOSS CAT GLOVES WOMENS LATEX PALM GLOVE FLEXI GRIP SMALL (8423S)
- SHOWA VF, Coated Gloves, Grn, 7, 3FA50, PR (4500-07-V)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR (11-816)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (125-XXL)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-844/L)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 6, PR (11-816)
- MCR SAFETY Premium Latex Coated String Gloves, White/Blue, Large (9680L)
- Boss Cat Gloves Gloves & Hand Protection