Shop All Stem Casters
Boss
Caster Set, Black, 300 lb Cap., 2 in dia.
Mfr # TU015
Zoro # G508104559
product price: $10.65
/pk 5, $2.13/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel/Tread Material Nylon
- Color Black
- Load Capacity 300 lb
- Product Type Caster
- Number of Casters 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # TU015
- Zoro # G508104559
- UPC # 751118000153
- Country of Origin China
- Category Stem Casters
Dimensions
Caster Wheel Diameter | 2 in |
Details
Item | Caster Set |
Caster Wheel/Tread Material | Nylon |
Color | Black |
Load Capacity | 300 lb |
Product Type | Caster |
Number of Casters | 5 |
Compatible Manufacturer Model Number | TU015 |
Caster Wheel Type | Standard |
For Floor Surface | All Surfaces |
Caster Type | Swivel |
Description
Caster Set, Caster Type Swivel, Caster Wheel Diameter 2 in, Caster Wheel Type Standard, For Floor Surface All Surfaces, Number of Casters 5, Color Black, Load Capacity 300 lb, Compatible Manufacturer Model Number TU015, Caster Wheel/Tread Material Nylon, Product Type Caster, Standards Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Donut Bumpers for Swivel Casters, Black, 4/Case (WSBUMPER)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Red, 1800 Lb (SL1800PC6R)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A6E20B8C1P6)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 30 ft Hoist Lift, 0.9 in. Hook Opening (19663)
- COMPONENT HARDWARE Caster Kit, Med Duty 1-5/8" Exp Stem Cas (CSTPK-5RES)
- CASTERHQ 3" Caster Wheel Set For Commercial Kitchen Prep Tables, Total Lock (CHQ3IPTCS)
- ZORO SELECT Stem Caster, 125 lbs Load, 3/8 in. Stem Diameter (413X07)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32607)
- ZORO SELECT Friction-Ring Stem Caster (400K79)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J840)
- ZORO SELECT Swivel Caster (MH5CHV701G)
- Boss Casters