Shop All Shooting & Archery Accessories
Boss Buck
Auto Feed Kit Large 12V, w/ Timer
Mfr # BB-1.5BB
Zoro # G2835096
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss Buck
- MFR # BB-1.5BB
- Zoro # G2835096
- Country of Origin China
- Category Shooting & Archery Accessories
Details
Item | Auto Feed Kit Large 12V,w/ Timer |
Description
Auto Feed Kit Large 12V,w/ Timer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Throttle Cable 12.25" x8.55" x0.9" (A-B1LB51)
- DARE Spring Tension Measuring (1713)
- TRUE TEMPER Dirt Tamper, 8x8 In Blade, Handle 42 In (11334GR)
- A.R. NORTH AMERICA Professional Pressure Washer Gun/Wand/Hose Kit (AL200-KIT)
- BOSS BUCK Gravity System-1200# Feeder, 105" Squa (BB-1-BF12.P)
- BOSS BUCK Lid-55 Gallon Slip On 3 (BB-10.1)
- BOSS BUCK Gravity Head 4 Way (BB-1.8)
- MASTER TOYS & NOVELTIES SUPER DUPER SQUISH BALL (19312)
- ALLEN CO Heritage Plain Dark Leather Rifle Sling, Mahogany (8511)
- CONDOR OUTDOOR PRODUCTS SHOTGUN AMMO POUCH, COYOTE BROWN (MA12-498)
- MUDDY Quick Stick XL, 20ft. Tall, 5 Sections (MUD-MCS0120)
- Boss Buck Shooting & Archery Accessories