Shop All Rain Jackets
Boss
Boss 3PR8000YM Yellow Medium PVC Raincoat
Mfr # 5937883
Zoro # G303979277
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # 5937883
- Zoro # G303979277
- Country of Origin China
- Category Rain Jackets
Description
Give your office a touch of class with these traditional tufted style office chairs from Boss. With these elegant components these superior quality chairs will satisfy all of your office seating needs. The collection has a variety of options in many different styles and colors. Features
- Color Family: Yellow
- Material: PVC-Coated Rayon
- Product Type: Raincoat
- Apparel Size: Medium
- Gender: Unisex
- Thickness: 35 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUGARDS Valugards Purple, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Purple (304340333)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, L, 1 PR (AXIMPC5-06-010)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- REEBOK Size 13 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- BOSS Rain Poncho Blue Vinyl (62)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 3XL (7603400)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 4XL (O72CX4)
- WEST CHESTER PROTECTIVE GEAR Protective Gear 2XL Yellow PVC Rain Coat (44036/2XL)
- TINGLEY Rain Jacket, L, Ylw, Unisex, 0.25mm Thick (J22257)
- SURTEK Extra-Large Size Raincoat (137524)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-4X (56001-30-2-YEL-4X)
- Boss Rain Gear