Shop All Leather Palm Gloves
Boss
Boss 1JM400L Large Mechanics Style Miner Gloves in High Visibility - Pack of 6
Mfr # 1JM400L
Zoro # G903714469
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # 1JM400L
- Zoro # G903714469
- Country of Origin China
- Category Leather Palm Gloves
Description
Our High-Vis impact glove has a synthetic leather palm and padded, hi-vis back with reflective knuckle strap to protect the wearer from impact injuries and allows them to remain seen even in low light conditions. Molded knuckle impact protection. Adjustable hook and loop wrist strap for a comfortable, custom fit.
Synthetic leather palm.
Padded, hi-vis back with reflective knuckle.
Molded knuckle impact protection.
Hook and loop wrist closure.
Loop to hang.
Color: High Visibility.
Type: Men's.
Pack of 6.
Size: Large.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2AQRW01A000)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, TB Legs, L (020-1261)
- CAR DEALER DEPOT Versa-Tag Kleer-Bak Stock Stickers, 3" X 4", 100 Per Box: Yellow Pk (426-ASP)
- IRWIN Barricade Tape, Caution, 3 in Wide, 300 ft Long, Yellow/Black (66200)
- BOSS Glove Dbl Lthr Plm Org Bck Lrg (2393)
- BOSS Glove Double Leather Palm Lrg (4057)
- BOSS Mens Indoor & Outdoor Cowhide Leather Work Glove; Pearl Gray - Large (7798903)
- BOSS Work Gloves Split Lthr L (4094)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (19261XL)
- FELCO 702 Leather Work Gloves M (FELCO 702M)
- GATORBACK Fingerless DuraGrip Work Gloves, Size: M (633-M)
- Boss Leather Palm Gloves