Shop All Pet Leashes & Harnesses
Boss
Boss 01310 Tie Out Stake 20 in.
Mfr # 8691875
Zoro # G203755315
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # 8691875
- Zoro # G203755315
- UPC # 72929013102
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Give your office a touch of class with these traditional tufted style office chairs from Boss. With these elegant components these superior quality chairs will satisfy all of your office seating needs. The collection has a variety of options in many different styles and colors. Features
- Sub Brand: Boss Pet
- Material: Cast Malleable
- Product Type: Tie Out Stake
- Length: 2 in.
- Reflective: No
- Vinyl Coated: No
- Weather Resistant: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH GRUBBER Handy Grubber (BG-13)
- SUPERIOR ELECTRIC Deluxe Round Electric Cable Hatch with Back for 30A & 50A Cords - Black (RVA1569)
- MILWAUKEE TOOL 23 in. Rubber Broom Attachment for M18 FUEL QUIK-LOK Attachment System (49-16-2740)
- UGROW366 Tomato Crater Garden Plant Watering Reservoir Controls Weeds 12'', 3PK (DP3031-3)
- LUPINE DOG LEASH 6' 1""TAILFEATR (32659)
- HOWARD PET PRODUCTS Retract Tie Out 80-120# (8431)
- FLEXI Leash Retrctb Blk Sm 16' (FU10C5.266.S)
- SURTEK Dog Chain 4.0Mm X 1.2M (150834)
- COASTAL PET Titan Giant Tie Out Cable 30 FT (2464-30)
- CAROLINA PET 1 in x 6 ft Pendleton Pet Classics Leash Diamond River Turquoise (0PP1005DRT)
- FLEXI Leash Retrctb Nen Sm 16' (PN1.266.S NEO15)
- Boss Pet Leashes & Harnesses