Shop All Waiting Room & Guest Chairs
Boss
BluePosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series
Mfr # B316-BE
Zoro # G2231054
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable
- Seat Color Blue
- Seat Material Tweed
- Overall Height 40"
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B316-BE
- Zoro # G2231054
- UPC # 751118031638
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 40" |
Overall Depth | 25" |
Seat Height Min. | 18.50" |
Height | 35" |
Back Width | 17.25" |
Seat Height Max. | 23.50" |
Back Height | 14.50" |
Seat Depth | 16.50" |
Width | 25" |
Seat Width | 17.50" |
Depth | 25" |
Arm Height | 32" |
Description
Deluxe Posture Chair,Adjustable,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J571)
- SILVER KING Glide Leg 1/4-20 1/2 Thd (21012)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 25.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-P-GG)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Clear 100 oz (60001)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BK)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-GY)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BE)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- BOSS Mesh Guest Chair with Casters, Black (B6909R-CS)
- FLASH FURNITURE Conference Office Chair, 26"L32"H, LeatherSeat, ContemporarySeries (SD-SDM-2240-5-MAH-BK-GG)
- Boss Waiting Room & Guest Chairs