Shop All Task Chairs
Boss
BluePosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series
Mfr # B315-BE
Zoro # G2231039
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Seat Color Blue
- Seat Material Polyester
- Overall Height 40"
- Overall Width 25 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B315-BE
- Zoro # G2231039
- UPC # 751118031539
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 40" |
Overall Width | 25 1/2 in |
Overall Depth | 25" |
Seat Width | 18 1/2 in |
Back Height | 14 1/2 in |
Height | 35" |
Seat Height Min. | 18 1/2 in |
Back Width | 17 1/4 in |
Seat Height Max. | 23 1/2 in |
Seat Depth | 17 in |
Width | 25" |
Depth | 25" |
Maximum Seat Height | 23 1/2 in |
Notional Size | Standard |
Minimum Seat Height | 18 in |
Minimum Overall Height | 34 1/2 in |
Maximum Overall Height | 40 in |
Caster/Glide Diameter | 2 in |
Description
Office Chair, Adjustable Arms Not Applicable, Overall Width 25 1/2 in, Overall Depth 25 in, Maximum Seat Height 23 1/2 in, Maximum Overall Height 40 in, Seat Color Blue, Frame Color Black, Seat Thickness 3 in, Back Color Blue, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyester, Back Material Polyester, Frame Material Nylon, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Basic Tilt, Style Classification Executive, Minimum Seat Height 18 in, Notional Size Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jai Johnson 'Wild Turkey In The Woods' Canvas Art, 14x19 (ALI14012-C1419GG)
- INNOMAX Innomax 5-85-QA-4 Quilted Comfort Waterbed Anchor Band Custom Fit Protection Mattress Pad; Super Single (5-85-QA-4)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266731 42 in. Christmas LED Flat Stick Snow Covered Tree; Multi Color (266731)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60 in.H, Office, Bedroom, White Laminate, White Metal (I 3665)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- BOSS Vinyl Task Chair, Armless, Black (B9090-CS)
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- BOSS Task Chair, Fixed, Black (B436C-CP)
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- OFM. HON Volt Task Stool - Leather Office Stool for Standing Desk - Black (HON5705SB11T)
- Boss Task Chairs