Shop All Waiting Room & Guest Chairs
Boss
BlackTask Chair, 27"L44"H, Flip, MeshSeat
Mfr # B6776-BK
Zoro # G2231754
original price:
$174.89
18% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Flip
- Seat Color Black
- Seat Material Mesh
- Overall Height 44"
- Overall Depth 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B6776-BK
- Zoro # G2231754
- UPC # 751118677638
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 44" |
Overall Depth | 27" |
Height | 41" |
Back Width | 17.50" |
Seat Width | 20" |
Width | 27" |
Seat Height Min. | 20" |
Seat Height Max. | 23" |
Seat Depth | 20.50" |
Back Height | 21" |
Depth | 27" |
Arm Height | 30.50" |
Description
Mesh Flip Arm Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- MANHATTAN COMFORT Crown Bachelor Dresser in Off White (205GMC3)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, White, Transitional (I 7479)
- BOSS Mesh Guest Chair with Casters, Black (B6909R-CS)
- BOSS Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat (B1400-BK-2)
- BOSS Gray Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-GY)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- BOSS Guest Chair, 25-1/2"L35-1/2"H, Fixed, LeatherSeat (B689)
- WORK SMART Visitors Chair, 26-3/4"L41"H, Padded Loop, LeatherSeat, FLSeries (FL7485-U6)
- Boss Office Chairs