Shop All Waiting Room & Guest Chairs
Boss
BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries
Mfr # B9534C-BK
Zoro # G2232865
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Seat Color Black
- Seat Material Vinyl
- Overall Height 38-1/2"
- Overall Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9534C-BK
- Zoro # G2232865
- UPC # 751118953411
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38-1/2" |
Overall Depth | 26" |
Seat Width | 20" |
Height | 35-1/2" |
Seat Height Min. | 17" |
Seat Height Max. | 20" |
Back Width | 20" |
Seat Depth | 18" |
Width | 20" |
Back Height | 19.50" |
Depth | 23" |
Description
Hospitality Chair,Black Vinyl Armless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, King (SE706304)
- MARTEX Bedspread, Twin, Navy (MAINSPREAD NAVY)
- FELLOWES Back Support, Mesh, 17-3/10"Wx5-3/5"Lx20-1/5"H, Black (FEL9191301)
- SPACE SOLUTIONS 30 in W SOHO Lateral, Arctic Silver (23924)
- BOSS BlackModern Office Chair, 26"L39"H, Armless, MicroFiberSeat, B220Series (B220-BK)
- BOSS Black Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-BK)
- BOSS Black Guest Chair, 22 1/2" W 24-1/2" L 32" H, Fixed, Fabric Seat (B489C-BK)
- BOSS Black Guest Chair, 23 in W 27" L 34" H, Fixed, Vinyl Seat (B9580BK-BK)
- BOSS Gray Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-GY)
- BOSS Black Guest Chair, 26 1/2 in W 26-1/2" L 35-1/2" H, Fixed, Vinyl Seat (B619)
- ALERA Black Chairs/Stools, 25.39" W 25.98" L 35.62" H, Padded Arch, Bonded Leather Seat, Madaris Series (ALEMA43ALS10M)
- Boss Office Chairs