Shop All Waiting Room & Guest Chairs
Boss
BlackSteno Chair, 22"L33-1/2"H, Armless
Mfr # B205-BK
Zoro # G2230844
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Seat Color Black
- Overall Height 33-1/2"
- Overall Depth 22"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B205-BK
- Zoro # G2230844
- UPC # 751118020519
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 22" |
Back Width | 15.50" |
Width | 22" |
Seat Width | 17" |
Seat Height Min. | 16.50" |
Height | 29-1/2" |
Back Height | 8.50" |
Seat Height Max. | 20.50" |
Seat Depth | 16" |
Depth | 22" |
Description
Steno Chair,Black Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer Desk Pedestal, Light Gray (18576)
- FLASH FURNITURE Fabric Stack Chair, Green (XU-60153-GN-GG)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 36 in W, 72 in L (4EEY7)
- TRACEABLE 12-1/2" Clock w/ Thermometer/Humidity (1071)
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9529)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-GY)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BK)
- BOSS BlackModern Office Chair, 26"L39"H, Armless, MicroFiberSeat, B220Series (B220-BK)
- BOSS Gray Guest Chair, 26 in W 27" L 38-1/2" H, Box, Fabric Seat (B659-MG)
- BOSS GrayModern Office Chair, 26"L39"H, Armless, VinylSeat, B220Series (B220-GY)
- ZORO SELECT Black Guest Chair, 24" W 22-1/2" L 30-1/4" H, Fixed, Fabric Seat (36FK03)
- Boss Seating