Shop All Waiting Room & Guest Chairs
Boss
BlackSide Chair, 24-1/2"L37-1/2"H, Fixed, VinylSeat, B9536Series
Mfr # B9536-BK-2
Zoro # G0774848
original price:
$235.73
9% off
Sold in multiples of 2 for $425.98
Free Shipping & Returns
$425.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Vinyl
- Overall Height 37-1/2"
- Overall Depth 24-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B9536-BK-2
- Zoro # G0774848
- UPC # 751118953602
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 37-1/2" |
Overall Depth | 24-1/2" |
Width | 23" |
Height | 37.5" |
Back Width | 19.50" |
Back Height | 20" |
Seat Width | 20" |
Seat Depth | 18" |
Seat Height Max. | 19" |
Depth | 24.5" |
Arm Height | 27.50" |
Description
Side Chair,Chrome Frame,Black Vinyl,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Plastic, Black, 31.75" H (RUT-438-BK-GG)
- NATIONAL PUBLIC SEATING Stack Chair, Navy Fabric, Silvervein Frame (9364-SV)
- KASON Safeguard Strike, 3/4"to1-1/2"Offset (10058005002)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7460)
- BOSS Slate GrayGuest Chair, 27"L34"H, Fixed (B9580DW-SG)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-GY)
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries (B9534C-BK)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BY)
- BOSS BlackGuest Chair, 26"L41"H, Loop, FabricSeat (B8309-BK)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BK)
- BAXTON STUDIO Dark Brown Leather Dining Chair With Chrome Frame, PK2 (35-3256)
- Boss Seating