Shop All Waiting Room & Guest Chairs
Boss
BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series
Mfr # B316-BK
Zoro # G2231124
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable
- Seat Color Black
- Seat Material Tweed
- Overall Height 40"
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B316-BK
- Zoro # G2231124
- UPC # 751118031614
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 40" |
Overall Depth | 25" |
Seat Width | 17.50" |
Height | 35" |
Width | 25" |
Seat Depth | 16.50" |
Back Height | 14.50" |
Back Width | 17.25" |
Seat Height Min. | 18.50" |
Seat Height Max. | 23.50" |
Depth | 25" |
Arm Height | 32" |
Description
Deluxe Posture Chair,Adjustable,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion Three Way Connector Kit For 76in H Panel With 1 Pass Through Cable (238642P)
- OSBORNE WOOD PRODUCTS 2 x 5/16 2" Hanger Bolt in Hardware (925HW)
- LINK HANDLES Wedge Handle1-1/4X1-3/16 (64136)
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-GY)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BE)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- BOSS Black Guest Chair, 24" W 26" L 31" H, Fixed Arms, Fabric Seat (B9540-BK)
- BOSS Heavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed (B991-CP)
- BOSS Black Guest Chair, 23 in W 27" L 34" H, Fixed, Vinyl Seat (B9580BK-BK)
- BAXTON STUDIO Pierce Walnut Wood and Dark Brown Faux Leather 1-Seater Lounge Chair (125-6895)
- Boss Office Chairs