Shop All Waiting Room & Guest Chairs
Boss
BlackPosture Chair, 25"L39-1/2"H, Adjustable, LeatherSeat
Mfr # B306
Zoro # G2231063
original price:
$127.67
9% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable
- Seat Color Black
- Seat Material Leather
- Overall Height 39-1/2"
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B306
- Zoro # G2231063
- UPC # 751118030617
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 39-1/2" |
Overall Depth | 25" |
Seat Depth | 16.50" |
Width | 25" |
Height | 34-1/2" |
Seat Width | 17.50" |
Seat Height Max. | 24" |
Seat Height Min. | 19" |
Back Height | 14.50" |
Back Width | 17.25" |
Depth | 25" |
Arm Height | 32.50" |
Description
Posture Chair,Black,Adjustable Arms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Stool, Vin, Bk, Cast, Orange (BR-VDHST-CR-T1-CC-8613)
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- BAXTON STUDIO bali & pari Sofia Modern and Contemporary Natural Finished Wood and Rattan Counter Stool (185-11874-Zoro)
- KOALA KARE Cinema Seat, Red (KB425-03)
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- BOSS BlackSteno Chair, 22"L33-1/2"H, Armless (B205-BK)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- BOSS Guest Chair, 24"L39"H, Loop, MeshSeat (B6419-CG)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Adjustable, Fabric Seat, B1691 Series (B1691-BK)
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- FLASH FURNITURE Black Accent Chair, 29 W 31-3/4" L 27.5 H, Madison Series (ZB-8522-BK-GG)
- Boss Seating