Shop All Waiting Room & Guest Chairs
Boss
BlackModern Office Chair, 26"L39"H, Armless, MicroFiberSeat, B220Series
Mfr # B220-BK
Zoro # G2230880
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Seat Color Black
- Seat Material MicroFiber
- Overall Height 39"
- Overall Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B220-BK
- Zoro # G2230880
- UPC # 751118022018
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 39" |
Overall Depth | 26" |
Width | 25" |
Back Width | 18" |
Back Height | 19.50" |
Height | 35-1/2" |
Seat Height Min. | 18.50" |
Seat Depth | 17.50" |
Seat Height Max. | 22" |
Seat Width | 19" |
Depth | 26" |
Description
Tiffany Microfiber Chair-Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency 72 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7230AGWH)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- DESIGN TOSCANO Bigfoot, the Yeti Holiday Ornament (DB383084)
- FLASH FURNITURE Ghost Barstool, Square Back (OW-SQUAREBACK-29-GG)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-GY)
- BOSS Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat (B1400-BK-2)
- BOSS Dolly For Chair Model B1400 (D100)
- BOSS Black Guest Chair, 24" W 26" L 31" H, Fixed Arms, Fabric Seat (B9540-BK)
- BOSS Mesh Guest Chair with Casters, Black (B6909R-CS)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484BKS)
- Boss Seating