Shop All Waiting Room & Guest Chairs
Boss
BlackManagers Chair, 27"L44"H, Loop, FabricSeat
Mfr # B8306-BK
Zoro # G2232210
original price:
$125.71
10% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Loop
- Seat Color Black
- Seat Material Fabric
- Overall Height 44"
- Overall Depth 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B8306-BK
- Zoro # G2232210
- UPC # 751118830613
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 44" |
Overall Depth | 27" |
Seat Width | 20" |
Seat Height Max. | 21.50" |
Seat Height Min. | 18" |
Seat Depth | 19" |
Width | 27" |
Height | 40-1/2" |
Depth | 27" |
Arm Height | 28.50" |
Description
Fabric Managers Chair In Black,Mid Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG Slip On Chair Leg Floor Protectors, PK48 (88455CS)
- SAFCO T-Pad Arm, 11-1/2" HX4" W, Blk, PK2 (3591BL)
- FLASH FURNITURE Advantage Grey Padded Metal Folding Chair, Grey 1" Fabric Seat (DPI903F-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Black, Grey, Contemporary (I 7407)
- BOSS Bomber BrownHeavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed, LeatherSeat (B991-BB)
- BOSS Guest Chair, 25-1/2"L35-1/2"H, Fixed, LeatherSeat (B689)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BE)
- BOSS Slate GrayGuest Chair, 27"L34"H, Fixed (B9580DW-SG)
- BOSS Heavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed (B991-CP)
- BOSS Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat (B1400-BK-2)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59052FPAGR)
- Boss Seating