Shop All Waiting Room & Guest Chairs
Boss
Black Guest Chair, 27" W 28 1/2" L 38" H, Fixed Arms, Molded Foam, Fabric Upholstery Seat
Mfr # B7309
Zoro # G3785448
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed Arms
- Seat Color Black
- Seat Material Molded Foam, Fabric Upholstery
- Overall Height 38"
- Overall Width 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B7309
- Zoro # G3785448
- UPC # 751118730913
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38" |
Overall Width | 27" |
Overall Depth | 28 1/2" |
Back Width | 21 in |
Seat Width | 21" |
Back Height | 23 1/2" |
Seat Height | 20 in |
Seat Height Range | 20" |
Seat Depth | 20 in |
Height | 38" |
Seat Height Max. | 20" |
Width | 27" |
Depth | 28.5" |
Arm Height | 25 1/2 in |
Description
Frame Chair, Back Color Black, Back Material Leather, Frame Color Black, Frame Material Metal, Overall Depth 28 1/2 in, Overall Height 38 in, Overall Width 27 in, Product Type Frame Chair, Seat Color Black, Seat Depth 20 in, Seat Height 20 in, Seat Material Fabric, Seat Width 21 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Cantilever Sled, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 23 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- GLARO Wet Umbrella Bag Holder, Brass (FVB11BE)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BN-GG)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- BOSS Gray Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-GY)
- BOSS Taylor Chair, 27-1/2"L27"H, Fixed, FabricSeat (B669BK-SG)
- BOSS Traditional Guest Chair, 32"L41-1/2"H, Fixed (B809-BY)
- BOSS BlackGuest Chair, 22"L32-1/2"H, Armless, VinylSeat (B9595AM-BK)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BK)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-MAHW-GG)
- Boss Seating