Shop All Waiting Room & Guest Chairs
Boss
Black Guest Chair, 27 in W 27" L 40" H, Fixed, Faux Leather Seat
Mfr # B7909
Zoro # G2232165
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Faux Leather
- Overall Height 40"
- Overall Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B7909
- Zoro # G2232165
- UPC # 751118790917
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 40" |
Overall Width | 27 in |
Overall Depth | 27" |
Width | 27" |
Seat Height Min. | 19 in |
Seat Width | 20 1/2 in |
Seat Height Max. | 19 in |
Back Width | 19 3/4 in |
Height | 40" |
Back Height | 23 3/4 in |
Seat Depth | 20 in |
Seat Height | 19 in |
Depth | 27" |
Arm Height | 27 in |
Description
Frame Chair, Back Color Black, Back Material Faux Leather, Frame Color Black, Frame Material Wood, Overall Depth 27 in, Overall Height 40 in, Overall Width 27 in, Product Type Frame Chair, Seat Color Black, Seat Depth 20 in, Seat Height 19 in, Seat Material Faux Leather, Seat Width 20 1/2 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Cantilever Sled, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 23 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wave Faber 'Inverted Commas' Canvas Art, 30x47 (1X08569-C3047GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BK-GG)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Clear Window (1852308-2)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- BOSS Dolly For Chair Model B1400 (D100)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- BOSS Black Chair, 30 1/2 in W 27" L 45-1/2" H, Fixed, Vinyl Seat (B990-CP)
- BOSS BlackExecutive Chair, 26"L41"H, Loop, LeatherSeat (B8109)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BK)
- BAXTON STUDIO Perris Grey Upholstered Walnut Wood Lounge Chair (150-8741)
- Boss Office Chairs