Shop All Waiting Room & Guest Chairs
Boss
BlackGuest Chair, 24"L33"H, Armless, MeshSeat
Mfr # B6919
Zoro # G2231973
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Seat Color Black
- Seat Material Mesh
- Overall Height 33"
- Overall Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B6919
- Zoro # G2231973
- UPC # 751118691917
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 24" |
Seat Height Max. | 19.50" |
Back Width | 18.50" |
Width | 24" |
Seat Width | 18" |
Back Height | 16" |
Seat Depth | 18" |
Height | 33" |
Depth | 24" |
Description
Mesh Guest Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Lock-Up Mattress Encasement, Twin (83TWENC)
- VOLLRATH Gasket for Fauceted Pots (23534-1)
- ZORO SELECT Black Guest Chair, 25 1/2" W 26" L 41" H, Fixed, Leather Seat (6GNN5)
- DIVERSIFIED SPACES Teachers Desk, 30" D, 72" W, 34" H, Red Oak (1214K-L-ADA)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BE)
- BOSS Traditional Guest Chair, 32"L41-1/2"H, Fixed (B809-BY)
- BOSS GrayModern Office Chair, 26"L39"H, Armless, VinylSeat, B220Series (B220-GY)
- BOSS BlackGuest Chair, 26"L41"H, Loop, FabricSeat (B8309-BK)
- BOSS Chair, 27"L47"H, Loop, LeatherSeat (B7641)
- BOSS BlackModern Office Chair, 26"L39"H, Armless, MicroFiberSeat, B220Series (B220-BK)
- BAXTON STUDIO Gervais Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Dining Chair Set (178-11383-Zoro)
- Boss Waiting Room & Guest Chairs