Shop All Waiting Room & Guest Chairs
Boss
Black Guest Chair, 23" W 24" L 34" H, No Arms, Molded Foam, Fabric Upholstery Seat
Mfr # B9539
Zoro # G3785402
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style No Arms
- Seat Color Black
- Seat Material Molded Foam, Fabric Upholstery
- Overall Height 34"
- Overall Width 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B9539
- Zoro # G3785402
- UPC # 751118953909
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34" |
Overall Width | 23" |
Overall Depth | 24" |
Seat Width | 20 1/2" |
Seat Height | 19 in |
Back Width | 20 1/2 in |
Seat Depth | 20 in |
Seat Height Range | 19" |
Back Height | 13" |
Width | 23" |
Height | 34" |
Depth | 24" |
Arm Height | 25.50" |
Description
Frame Chair, Back Color Black, Back Material Leather, Frame Color Black, Frame Material Metal, Overall Depth 24 in, Overall Height 34 in, Overall Width 23 in, Product Type Frame Chair, Seat Color Black, Seat Depth 20 in, Seat Height 19 in, Seat Material Leather, Seat Width 20 1/2 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Sled, Caster/Glide Type Not Applicable, Adjustable Arms Not Applicable, Assembly Unassembled, Back Height 13 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18B)
- BUSH 15-3/4" W 3 Drawer File Cabinet, Hansen Cherry, A4/Legal/Letter (WC24453SU)
- UNIVERSAL Frame, HangingFolder, Letter (UNV17000)
- HON 27.5" W 55" H, Padded T-Bar (HITS5.A.H.M.CU10.T.SB)
- BOSS BlackChair, 29"L41"H, Loop, MeshSeat (B6756-BK)
- BOSS Black Chair, 28 1/2" W 28-1/2" L 46-1/2" H, Fixed, Fabric Seat (B7401)
- BOSS BlackTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-BK)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BK)
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9521-BK)
- FLASH FURNITURE Black LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-BK-LEA-GG)
- Boss Waiting Room & Guest Chairs