Shop All Waiting Room & Guest Chairs
Boss
BlackGuest Chair, 23"L39"H, Loop, VinylSeat
Mfr # B8999-M
Zoro # G2232420
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Loop
- Seat Color Black
- Seat Material Vinyl
- Overall Height 39"
- Overall Depth 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B8999-M
- Zoro # G2232420
- UPC # 751118500059
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 39" |
Overall Depth | 23" |
Seat Depth | 20" |
Height | 39" |
Back Width | 21" |
Width | 26" |
Back Height | 25" |
Seat Height Max. | 19" |
Seat Width | 21" |
Depth | 23" |
Arm Height | 26.50" |
Description
Wood Finished Guest Chairs,Mid Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- DESIGNS OF DISTINCTION Kensington Bun Foot - Paint Grade (01703510PT1)
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Side Chair, PK2 (140-7588)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072-GG)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BK)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BY)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BE)
- BOSS BlackModern Office Chair, 26"L39"H, Armless, MicroFiberSeat, B220Series (B220-BK)
- BOSS BlackSteno Chair, 22"L33-1/2"H, Armless (B205-BK)
- BOSS Slate GrayChair, 26"L31"H, Fixed, FabricSeat, ModernSeries (B9545DW-SG)
- Boss Office Chairs