Shop All Waiting Room & Guest Chairs
Boss
Black Guest Chair, 23 in W 27" L 34" H, Fixed, Vinyl Seat
Mfr # B9580BK-BK
Zoro # G2233005
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Vinyl
- Overall Height 34"
- Overall Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B9580BK-BK
- Zoro # G2233005
- UPC # 751118958010
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34" |
Overall Width | 23 in |
Overall Depth | 27" |
Width | 23" |
Back Height | 15 1/2 in |
Back Width | 20 in |
Seat Height Max. | 19 in |
Seat Height Min. | 19 in |
Seat Depth | 19 in |
Seat Width | 20 in |
Seat Height | 19 in |
Arm Height | 26 1/2 in |
Description
Frame Chair, Back Color Black, Back Material Leather, Frame Color Black, Frame Material Wood, Overall Depth 27 in, Overall Height 34 in, Overall Width 23 in, Product Type Frame Chair, Seat Color Black, Seat Depth 19 in, Seat Height 19 in, Seat Material Vinyl, Seat Width 20 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 15 1/2 in, Back Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON CHAIR, MESH, BACK, TASK, BK (BSXVL531SB11)
- TRADEMARK FINE ART Chuck Black 'Routine Visitors' Canvas Art, 30x47 (ALI16404-C3047GG)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Dove Gray, 72HX36W (BA40361872-05)
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- BOSS Black Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-BK)
- BOSS BlackGuest Chair, 23"L39"H, Loop, VinylSeat (B8999-M)
- BOSS Guest Chair, 24"L39"H, Loop, MeshSeat (B6419-CG)
- BOSS BlackTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-BK)
- BOSS Gray Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-GY)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-SIL-GG)
- Boss Office Chairs