Shop All Waiting Room & Guest Chairs
Boss
BlackExecutive Chair, 26"L41"H, Loop, LeatherSeat
Mfr # B8109
Zoro # G2232235
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Loop
- Seat Color Black
- Seat Material Leather
- Overall Height 41"
- Overall Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B8109
- Zoro # G2232235
- UPC # 751118810912
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 41" |
Overall Depth | 26" |
Seat Depth | 19" |
Height | 41" |
Seat Height Max. | 19" |
Back Height | 26.50" |
Back Width | 21" |
Seat Width | 20.50" |
Width | 25-1/2" |
Depth | 26" |
Arm Height | 26" |
Description
Executive Leather Budget Guest Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Task Chair, 22 1/2-, Adjustable, Black (452R20)
- SHOPSOL Workbench Chair, Fabric, High Back, Simple (1010403)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072-GG)
- PLUS CRESCENT 12 x 12 Washcloths , 12PK (PLUS-1212-1)
- BOSS Bomber BrownHeavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed, LeatherSeat (B991-BB)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BE)
- BOSS Dolly For Chair Model B1400 (D100)
- BOSS Gray Guest Chair, 26 in W 27" L 38-1/2" H, Box, Fabric Seat (B659-MG)
- BOSS Heavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed (B991-CP)
- BOSS Black Chair, 28 1/2" W 28-1/2" L 46-1/2" H, Fixed, Fabric Seat (B7401)
- FLASH FURNITURE Gray Executive Side Reception Chair, 23" W 20" L 34" H, Curved, Fabric Seat, Contemporary Series (BT-508-GY-GG)
- Boss Seating