Shop All Waiting Room & Guest Chairs
Boss
BlackChair, 28-1/2"L42"H, Loop, LeatherSeat
Mfr # B7306
Zoro # G2232070
original price:
$149.00
4% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Loop
- Seat Color Black
- Seat Material Leather
- Overall Height 42"
- Overall Depth 28-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B7306
- Zoro # G2232070
- UPC # 751118730616
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 42" |
Overall Depth | 28-1/2" |
Width | 27" |
Seat Height Max. | 23.50" |
Height | 38-1/2" |
Seat Height Min. | 20" |
Seat Width | 21" |
Seat Depth | 20" |
Depth | 28.5" |
Arm Height | 29" |
Description
LeatherPlus Chair,Mid Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Grey, Transitional (I 7478)
- TENNSCO Letter Size Add-On Unit (1288AC)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b (WST-B)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Black, Letter (17890)
- BOSS BlackGuest Chair, 24"L39"H, Loop, LeatherSeat (B6409)
- BOSS Traditional Guest Chair, 32"L41-1/2"H, Fixed (B809-BY)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- BOSS Mesh Guest Chair with Casters, Black (B6909R-CS)
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CLR-BLKV-GG)
- Boss Office Chairs