Shop All Waiting Room & Guest Chairs
Boss
Black Chair, 25 1/2 in W 29" L 28" H, Fixed, Vinyl Seat, Ava Accent Series
Mfr # B529BK-BK
Zoro # G2231483
original price:
$208.25
5% off
new price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Vinyl
- Overall Height 28"
- Overall Width 25 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B529BK-BK
- Zoro # G2231483
- UPC # 751118529319
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 28" |
Overall Width | 25 1/2 in |
Overall Depth | 29" |
Seat Width | 25 1/2 in |
Seat Height Max. | 19 in |
Seat Height Min. | 19 in |
Height | 28" |
Back Width | 25 in |
Width | 25-1/2" |
Back Height | 19 1/2 in |
Seat Depth | 21 in |
Seat Height | 19 in |
Depth | 29" |
Description
Barrel Chair, Back Color Black, Back Material Vinyl, Frame Color Black, Frame Material Wood, Overall Depth 29 in, Overall Height 28 in, Overall Width 25 1/2 in, Product Type Barrel Chair, Seat Color Black, Seat Depth 21 in, Seat Height 19 in, Seat Material Vinyl, Seat Width 25 1/2 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 6-Drawer Dresser (189-11576-ZORO)
- FLASH FURNITURE Chair, Woodstock, Queen Headbrd, White Mtal (HG-HB1706-WH-Q-GG)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- BAXTON STUDIO Caprice Modern and Contemporary Glam Navy Blue Velvet Fabric Twin Size Panel Bed (183-11256-Zoro)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BE)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BE)
- BOSS Black Chair, 30 1/2 in W 27" L 45-1/2" H, Fixed, Vinyl Seat (B990-CP)
- BOSS Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat (B1400-BK-2)
- BOSS Antimicrobial Guest Chair, 500 lb. Weight Capacity (B9591AM-BK-500)
- BOSS Slate GrayGuest Chair, 27"L34"H, Fixed (B9580DW-SG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BURV-GG)
- Boss Office Chairs