Shop All Waiting Room & Guest Chairs
Boss
Black Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series
Mfr # B9570-BK
Zoro # G2232944
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Fabric
- Overall Height 34"
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B9570-BK
- Zoro # G2232944
- UPC # 751118957013
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34" |
Overall Width | 24 in |
Overall Depth | 25" |
Seat Height Min. | 17 1/2 in |
Width | 24" |
Seat Height Max. | 17 1/2 in |
Back Width | 20 1/2 in |
Back Height | 20 3/4 in |
Height | 34" |
Seat Width | 20 in |
Seat Depth | 19 in |
Seat Height | 17 1/2 in |
Depth | 25" |
Arm Height | 25 in |
Description
Frame Chair, Back Color Black, Back Material Fabric, Frame Color Mahogany, Frame Material Wood, Overall Depth 25 in, Overall Height 34 in, Overall Width 24 in, Product Type Frame Chair, Seat Color Black, Seat Depth 19 in, Seat Height 17 1/2 in, Seat Material Fabric, Seat Width 20 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 20 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS 36" Autumnal Tree Round Wall Art (101410099-AUTUMNAL)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Chrm, Vinyl, CF, Glid, BLK (BR-VHBSO-CR-CF-RG-8540)
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 20" W (S80-2020)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (13V436)
- BOSS Gray Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-GY)
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9521-BK)
- BOSS BlackGuest Chair, 24"L33"H, Armless, MeshSeat (B6919)
- BOSS Traditional Guest Chair, 32"L41-1/2"H, Fixed (B809-BY)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BK)
- BOSS Chair, 27"L47"H, Loop, LeatherSeat (B7641)
- FLASH FURNITURE Chiavari Chair, 18-1/2"L36-1/2"H, Hercules PremiumSeries (LE-MAHOGANY-GG)
- Boss Office Chairs