Shop All Desk Chairs
Boss
Black Posture Chair
Mfr # B305
Zoro # G3025347
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Seat Color Black
- Seat Width 17.50"
- Seat Depth 16.50"
- Back Material LeatherPlus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B305
- Zoro # G3025347
- UPC # 751118030518
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 17.50" |
Seat Depth | 16.50" |
Back Height | 14.50" |
Height | 39.5" |
Depth | 25" |
Width | 25" |
Seat Height Min. | 19" |
Back Width | 17.25" |
Seat Height Max. | 24" |
Description
The Deluxe Posture Chair is upholstered in Black LeatherPlus (leather and polyurethane), for added softness and durability. In addition, it has thick padded seat and back with built in lumbar support for extra comfort. It has an adjustable back depth that can be easily customized for your personal needs. The pneumatic adjustable gas lift allows for easy seat height adjustment, to help you find the personalized sitting style that suits you and your work environment. The five star nylon base allows for smooth movement and stability. The hooded double wheel casters make it easy to move and shift directions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Black, 12" (WT-3129B)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- TRUE Led Input Wire (964065)
- SAFAVIEH Kids Hand Tufted Square RugBlue & Ivory 5 x 5 ft. (SFK912E-5SQ)
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- BOSS The Web Chair (B580)
- BOSS High Back LeatherPlus Chair (B8401)
- BOSS High Back LeatherPlus Chair (B7301)
- BOSS Mesh Task Chair (B605)
- FLASH FURNITURE Contemporary Chair, Leather, 19-3/4" to 22-3/4" Height, Adjustable Arms, Black LeatherSoft (WL-735SYG-BK-LEA-A-GG)
- Boss Office Chairs