No Product Image Available

Boss

Black Modern Conference Chair


product price: $357.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide all-day comfort with this Boss conference chair. Designed for maximum durability and superior comfort this commercial grade chair features padded seat and back cushions. It has a tilt tension knob that allows the user to customize the tension and its fixed aluminum arms with padding provide added comfort and support. It is upholstered in vinyl that is both attractive and functional and the black color is sure to match any prior decor and add sophistication. Plus the vinyl upholstery is antimicrobial inhibiting bacterial growth and helping maintain a clean chair.**This chair boasts a synchro-tilt mechanism that moves the seat and back in unison tilting the back more than the seat. It can then be locked in any position throughout the tilt range allowing the user to set the tilt to their personal preference. For added stability it is supported by a 26 1/2'' high crown aluminum base and five 2'' nylon dual wheel casters for easy maneuverability. It boasts a seating capacity of up to 275 lb. and has a 360-degree swivel range. In addition the seat height can be easily adjusted with a pneumatic gas lift. It is the perfect mix of style and comfort that will leave employees rejuvenated after a long day of work!**Create functional inviting work environments with Boss Office Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Office Products for your every need.**Overall Dimensions:*Width: 26 1/2''*Depth: 28''*Height: 39 1/2'' - 42 1/2''*Seat Width: 19 1/2''*Seat Depth: 20 1/2''*Seat Height: 19 1/2'' - 22 1/2''*Capacity: 275 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.