Shop All Waiting Room & Guest Chairs
Boss
Black Drafting Chair, 25" W 25" L 49-1/2" H, Armless, Fabric Seat, B1615 Series
Mfr # B1615-BK
Zoro # G5500630
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Armless
- Seat Color Black
- Seat Material Fabric
- Overall Height 49-1/2"
- Overall Width 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B1615-BK
- Zoro # G5500630
- UPC # 751118161519
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 49-1/2" |
Overall Width | 25" |
Overall Depth | 25" |
Seat Height Max. | 32 in |
Seat Depth | 16 1/2 in |
Seat Width | 17 1/2" |
Seat Height Min. | 27 in |
Back Height | 15" |
Back Width | 17 in |
Height | 44-1/2" |
Width | 25" |
Depth | 25" |
Maximum Seat Height | 30 1/2 in |
Minimum Overall Height | 42 in |
Caster/Glide Diameter | 2 in |
Maximum Overall Height | 47 1/2 in |
Notional Size | Standard |
Minimum Seat Height | 25 1/2 in |
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 25 1/2 in, Overall Depth 25 in, Maximum Seat Height 30 1/2 in, Maximum Overall Height 47 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Style Classification Executive, Minimum Seat Height 25 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235ES)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 7 7/8 in (200 mm), Matte Black (205200900)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 6 Ft. x 30" Banquet (PFT2-3072)
- STRONG HOLD 12 Storage Cabinet, 36" W, 78" H, Shelving (36-244-KP)
- BOSS Black Chair, 25 1/2 in W 29" L 28" H, Fixed, Vinyl Seat, Ava Accent Series (B529BK-BK)
- BOSS RedPosture Deluxe Modern Home Office Chair, 25"L40"H, Armless, MicroFiberSeat, B325Series (B325-RD)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- BOSS Slate GrayChair, 26"L31"H, Fixed, FabricSeat, ModernSeries (B9545DW-SG)
- BOSS Gray Guest Chair, 26 in W 27" L 38-1/2" H, Box, Fabric Seat (B659-MG)
- BOSS Black Guest Chair, 22" W 22" L 32-1/2" H, Fixed, Vinyl Seat (B9591AM-BK)
- BOSS Slate GrayGuest Chair, 27"L34"H, Fixed (B9580DW-SG)
- Boss Office Chairs