Shop All Accent Chairs
Boss
Black Box, Vinyl Seat
Mfr # B629M
Zoro # G2231580
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb.
- Overall Depth 25"
- Overall Height 35"
- Seat Width 19"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B629M
- Zoro # G2231580
- UPC # 751118062984
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Depth | 25" |
Overall Height | 35" |
Seat Width | 19" |
Width | 24-1/2" |
Seat Depth | 20" |
Back Height | 23" |
Back Width | 24.50" |
Details
Weight Capacity | 275 lb. |
Item | Reception Chair |
Color | Black |
Seat Color | Black |
Seat Material | Vinyl |
Back Color | Black |
Frame Color | Mahogany |
Arm Style | Box |
Features | Easy Clean, Upholstered, Durable |
Caster Type | No Casters |
Back Material | Vinyl |
Material | Vinyl; Base: Mahogany |
Description
Reception Box Arm Chair W/Mahogany Finis
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with Oklahoma State Cowboys Logo (XZOC1000-PSCOL13258)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Dark Brown (205100060)
- LA CROSSE TECHNOLOGY Atomic Dgtl Alarm Clock, Indoor Temp (617-1270)
- ELK HOME Delmont Vase, Whitewash (S0807-9775)
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- BOSS 29" L 28" Fixed (B529DW-SG)
- MANHATTAN COMFORT Whythe Low Accent Chair 2.0 in Black (AC-5PZ-207)
- TWOS COMPANY 6204 Hanging Rattan Chair (6204)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Black Wrinkle Finish and Graph Chalice Seat (40018BW019)
- FABULAXE White Patchwork Fabric Chair with Wooden Legs for Kitchen, Dining Room, Entryway, Living Room (QI004230)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Anodized Nickel Finish and Medium Maple Seat (40018ANMedMpl)
- Boss Accent Chairs