Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Boss
Beige Chair, 25 1/2 in W 29" L 28" H, Fixed, Fabric Seat, Ava Accent Series (Discontinued)
Mfr # B529DW-BG
Zoro # G2231343
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Fixed
- Seat Material Fabric
- Overall Height 28"
- Overall Width 25 1/2 in
- Overall Depth 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B529DW-BG
- Zoro # G2231343
- UPC # 751118529340
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 28" |
Overall Width | 25 1/2 in |
Overall Depth | 29" |
Seat Depth | 21 in |
Seat Width | 25 1/2 in |
Seat Height Min. | 19 in |
Back Height | 19 1/2 in |
Seat Height Max. | 19 in |
Back Width | 25 in |
Width | 25-1/2" |
Seat Height | 19 in |
Description
Barrel Chair, Back Color Beige, Back Material Fabric, Frame Color Driftwood, Frame Material Wood, Overall Depth 29 in, Overall Height 28 in, Overall Width 25 1/2 in, Product Type Barrel Chair, Seat Color Beige, Seat Depth 21 in, Seat Height 19 in, Seat Material Fabric, Seat Width 25 1/2 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 19 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.