Shop All Extra Tall Bar Stools
Boss
Beige Caressoft Medical Stool W/ Back Cushion
Mfr # B245-BG
Zoro # G2230975
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Weight Capacity 275 lb.
- Overall Height 39-1/2"
- Material Vinyl; Base: Chrome; Casters: Nylon
- Overall Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # B245-BG
- Zoro # G2230975
- UPC # 751118024524
- Country of Origin China
- Category Extra Tall Bar Stools
Dimensions
Overall Height | 39-1/2" |
Overall Depth | 24" |
Width | 24" |
Height | 33-1/2" |
Details
Item | Medical Stool |
Arm Style | Armless |
Weight Capacity | 275 lb. |
Material | Vinyl; Base: Chrome; Casters: Nylon |
Caster Type | Dual Wheeled |
Color | Beige |
Series | B245 |
Description
Caressoft Medical Stool,Beige,Back Cu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS VNYL 1"" ALBSTR BL 55X64 (MAX5564AL)
- SAFCO Power Module w/USB (2078BL)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BK)
- UNIVERSAL PRODUCTS Standard Economy Metal Bookends, Black Enamel (54051)
- BOSS Grey Caressoft Medical Stool W/ Back Cushion (B245-GY)
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- BOSS Multi-Function LeatherPlus Drafting Stool (B1645)
- BOSS Drafting Stool (B315-Be) W/Footring (B1615-BE)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BG)
- BOSS Drafting Stool (B315-By) W/Footring And Adjustable Arms (B1616-BY)
- FLASH FURNITURE Black Ladder Stool-Cherry Seat (2-XU-DG697BLAD-BAR-CHYW-GG)
- Boss Extra Tall Bar Stools