No Product Image Available
Boss

B980-CP Traditional Black CaressoftPlus High Back Chair


product price: $734.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide all day comfort with this Boss B980-CP Traditional Series black CaressoftPlus high back chair with mahogany base. This chair is made of CaressoftPlus a vinyl material that provides the look and feel of leather without the hassle of special care. It is highly durable and can be wiped down with a damp cloth for easy cleaning. Its armrests offer added support throughout the day and it is built with an 8-way hand-tied coil construction seat. This chair also features a hand-applied brass nail head trim.**The pneumatic gas lift of this chair allows you to adjust the seat height between 19 1/2'' and 22 1/2'' and the tilt tension control gives you the ability to recline. Boasting a sturdy mahogany base and nylon dual wheel casters for mobility this chair provides a stylish yet comfortable and practical solution to office seating. With a weight limit of 275 lb. this chair offers support and comfort to a wide variety of users. Provide your customers patients or guests with a convenient place to sit with this chair!**Create functional inviting work environments with Boss Office Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Office Products for your every need.**Overall Dimensions:*Width: 28 1/2''*Depth: 32 1/2''*Height: Adjustable from 43'' to 46''*Capacity: 275 lb.**Seat Dimensions:*Width: 19 1/2''*Depth: 18 1/2''*Height: Adjustable from 19 1/2'' to 22 1/2''**Back Dimensions:*Width: 22 1/2''*Height: 32''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.