Shop All Executive Chairs
Boss
B959-BY Ivy League Burgundy Oxblood Vinyl Executive Guest Chair with Mahogany Finish
Mfr # 197B959BY
Zoro # G811128525
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # 197B959BY
- Zoro # G811128525
- Country of Origin China
- Category Executive Chairs
Description
Provide guests of your establishment a comfortable place to sit with this Boss B959-BY Ivy League burgundy oxblood vinyl executive guest chair with mahogany finish. This chair is made of an attractive oxblood vinyl material that is easy to clean and is highly durable. Its padded armrests offer added support throughout the day and it is constructed with four attractive mahogany legs for long-lasting use. The armrests are also designed with an elegant hand-applied brass nail head trim. With a weight limit of 275 lb. this chair offers support and comfort to a wide variety of users. Provide your customers patients or guests with a convenient place to sit with this chair!**Create functional inviting work environments with Boss Office Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Office Products for your every need.**Overall Dimensions:*Width: 24 1/2''*Depth: 27''*Height: 35 1/2''*Capacity: 275 lb.**Seat Dimensions:*Width: 20''*Depth: 19''*Height: 18''**Back Dimensions:*Width: 19 1/2''*Height: 22 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, Queen, White, 12" Pocket, 80" L, PK6 (1A38097)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 7 7/8 in (200 mm), Matte Black (205200900)
- MARTEX Fitted Sheet, King, White Stripe, PK6 (1S49760)
- BOSS Leather Executive Chair, Loop, Grey (B8661-GY)
- BOSS Leather Executive Chair, Fixed, Black (B686)
- BOSS Executive Chair, Fixed, Black (B9471-BK)
- BOSS Executive Chair, Fixed, Grey (B9471-GY)
- BOSS Leather Executive Chair, Padded Arms (B8661)
- BOSS Executive Chair, Fixed, Slate Grey (B905DW-SG)
- OFFICESOURCE Boxero Collection Executive High Back with Chrome Frame (1401VBK)
- Boss Executive Chairs