No Product Image Available
Boss

B9503-BK Diamond Black Square Back Stacking Chair with Arms


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide guests of your establishment a comfortable place to sit with this Boss B9503-BK Diamond black square back stacking chair with arms. This chair is made of an attractive crepe material and can be stacked 4 high with other Diamond chairs sold separately for efficient space-saving storage. Its armrests offer added support throughout the day and it is constructed with a square back and sturdy tubular black steel frame for stability and long-lasting use. With a weight limit of 275 lb. this chair offers support and comfort to a wide variety of users. Provide your customers patients or guests with a convenient place to sit with this chair!**Create functional inviting work environments with Boss Office Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Office Products for your every need.**Overall Dimensions:*Width: 23 1/2''*Depth: 23''*Height: 30 1/2''*Capacity: 275 lb.**Seat Dimensions:*Seat Width: 18''*Seat Depth: 18''*Seat Height: 18''**Back Dimensions:*Back Width: 18''*Back Height: 13 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.