No Product Image Available
Boss

B9501-CS Diamond Black Caressoft Stacking Chair with Arms


product price: $95.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide guests of your establishment a comfortable place to sit with this Boss B9501-CS Diamond black Caressoft stacking chair with arms. This chair is made of Caressoft a vinyl material that provides the look and feel of leather without the hassle of special care. It is highly durable and can be wiped down with a damp cloth for easy cleaning. It can also be stacked 4 high with other Diamond chairs sold separately for efficient space-saving storage.**The molded armrests of this chair offer added support throughout the day and it is constructed with a powder coated tubular black steel frame for stability and long-lasting use. Plus the waterfall design of its seat promotes circulation and reduces stress on legs. With a weight limit of 275 lb. this chair offers support and comfort to a wide variety of users. Provide your customers patients or guests with a convenient place to sit with this chair!**Create functional inviting work environments with Boss Office Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Office Products for your every need.**Overall Dimensions:*Width: 23 1/2''*Depth: 23''*Height: 30 1/2''*Capacity: 275 lb.**Seat Dimensions:*Width: 18''*Depth: 18''*Height: 18''**Back Dimensions:*Width: 18''*Height: 12''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.