Shop All Stacking Chairs
Boss
B9501-BK Diamond Black Stacking Chair with Arms
Mfr # 197B9501BK
Zoro # G911128968
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boss
- MFR # 197B9501BK
- Zoro # G911128968
- Country of Origin China
- Category Stacking Chairs
Description
Provide guests of your establishment a comfortable place to sit with this Boss B9501-BK Diamond black stacking chair with arms. This chair is made of an attractive crepe material and can be stacked 4 high with other Diamond chairs sold separately for efficient space-saving storage. Its armrests offer added support throughout the day and it is constructed with a sturdy tubular black steel frame for stability and long-lasting use. With a weight limit of 275 lb. this chair offers support and comfort to a wide variety of users. Provide your customers patients or guests with a convenient place to sit with this chair!**Create functional inviting work environments with Boss Office Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Office Products for your every need.**Overall Dimensions:*Width: 23 1/2''*Depth: 23''*Height: 30 1/2''*Capacity: 275 lb.**Seat Dimensions:*Seat Width: 18''*Seat Depth: 18''*Seat Height: 18''**Back Dimensions:*Back Width: 18''*Back Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series Double Braced Beige Metal Folding Chair (4-BD-F002-BGE-GG)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- RICARDO Ricardo Waverly Gardens Tailored Window Valance (04410-76-013-16)
- HASTINGS HOME Hastings Home 24-Inch Round Folding Stool - Padded Seat and 300lb Weight Capacity, Black (328720QJF)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-RD)
- BOSS Square Back Diamond Stacking Chair with Arm In Black Caressoft (B9503R-CS)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-GY)
- FLASH FURNITURE Stack Chair, Chrome Frame, Black, 14" (RUT-14-BK-CHR-GG)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080NV)
- FLASH FURNITURE Lowell Contemporary Design Black Plastic Stack Chair, PK4 (4-LF-7-07C-BLK-GG)
- NATIONAL PUBLIC SEATING Stack Chair, Navy Fabric, Silvervein Frame (9364-SV)
- Boss Seating