Shop All Desk Chairs
Boss
B905-BY Oxblood Caressoft Classic Chair
Mfr # 197B905BY
Zoro # G211226746
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # 197B905BY
- Zoro # G211226746
- Country of Origin China
- Category Desk Chairs
Description
Be seated in comfort and style with this Boss B905-BY oxblood Caressoft classic chair with mahogany finish. Upholstered in a stylish Caressoft material with a button-tufted design and a hand-applied nail head trim this chair is sure to be a comfortable addition to your work environment. It's height adjustable thanks to a pneumatic gas lift seat height adjustment so it's able to accommodate people of all different heights while the spring tilt mechanism allows you change the angle of the seat for maximum comfort! Padded mahogany armrests allow you maximum relaxation. This chair is finished with gorgeous mahogany and supported by a 27'' wood base and hooded double wheel casters for easy maneuverability and it features a seating capacity of up to 275 lb. If you're looking for seating that's functional stylish and most importantly comfortable this chair has what it takes to revolutionize your office space.**Create functional inviting work environments with Boss Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Products for your every need.**Overall Dimensions:*Width: 27''*Depth: 28''*Height: Adjustable from 43''-47''*Capacity: 275 lb.**Back Dimensions:*Back Width: 20''*Back Height: 27 1/2''**Seat Dimensions:*Seat Width: 24''*Seat Depth: 21''*Seat Height: Adjustable from 20''-23''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1010-GG)
- ONWARD 12 in Door Magnet, 4PK (47881V)
- BAXTON STUDIO Lino Transparent Clear Acrylic Dining Chair, PK2 (49-3417)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, Adjustable Arms, Black (7501D-AA-3750S/5)
- BOSS High Back LeatherPlus Chair (B7301)
- BOSS Mesh Task Chair (B605)
- BOSS High Back LeatherPlus Chair (B8401)
- BOSS The Web Chair (B580)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- GLOBAL INDUSTRIAL Drafting Stool W/Tractor Seat, Vibrant Black & Chrome (B1105802)
- Boss Seating